Zoro Homepage

20" W x 29" L x Stainless Steel

  • Mfr # RVQ6290

  • Zoro # G412174365


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Length
29"
Bowl Depth
10"
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team