
Shop RUVATI
See all product information
20 x 14 inch Gunmetal Black Stainless Steel Undermount Ramp Bathroom Sink Stainless Steel
Mfr # RVH6140BL
Zoro # G212174107
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Color
Black
Overall Length
20"
Overall Width
14"
Bowl Depth
6"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RVH6140BL
Zoro #
G212174107
UPC #
664213539902
Country of Origin
Viet Nam
Dimensions
Overall Length
20"
Overall Width
14"
Bowl Depth
6"
Details
Body Material
Stainless Steel
Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.