Shop RUVATI
See all product information
Create Account
21 x 17 inch Brushed Gold Drop-in Topmount Bathroom Sink Polished Brass Stainless Steel
- Mfr # RVH5110GG
- Zoro # G812174088
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
21"
Overall Width
17"
Bowl Depth
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVH5110GG
- Zoro #
- G812174088
- UPC #
- 664213538431
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 21"
- Overall Width
- 17"
- Bowl Depth
- 6"
Details
- Body Material
- Stainless Steel
- Color
- Brushed Gold Brass Tone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.