Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" W x 25" L x Composite

  • Mfr # RVG1321WB

  • Zoro # G112174207


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Material
Composite
Overall Length
25"
Bowl Depth
12"
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG1321WB
Zoro #
G112174207
UPC #
664213538844
Country of Origin
China

Dimensions

Overall Length
25"
Bowl Depth
12"
Overall Width
22"

Details

Material
Composite
Color
Warm White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.