
23-inch Fireclay Farmhouse Kitchen Laundry Utility Sink Single Bowl Emerald Green
Mfr # RVL2468EG
Zoro # G612174271
product price:Â $799.00
/ea
Free Shipping & Returns
Key Features
Body Material
Fireclay
Bowl Depth
10"
Color
Emerald Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVL2468EG
Zoro #
G612174271
UPC #
664213540090
Country of Origin
Italy
Dimensions
Overall Length
23"
Overall Width
18.25"
Bowl Depth
10"
Details
Body Material
Fireclay
Color
Emerald Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.