
23-inch Fireclay Farmhouse Kitchen Laundry Utility Sink Single Bowl Glossy Black
Mfr # RVL2468BK
Zoro # G512174180
product price: $718.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23"
Body Material
Fireclay
Overall Width
18.25"
Bowl Depth
10"
Color
Glossy Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2468BK
Zoro #
G512174180
UPC #
664213540113
Country of Origin
Italy
Dimensions
Overall Length
23"
Overall Width
18.25"
Bowl Depth
10"
Details
Body Material
Fireclay
Color
Glossy Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.