Zoro Homepage

23-inch Matte Black epiStone Solid Surface Modern Bathroom Vessel Sink

  • Mfr # RVB2550BK

  • Zoro # G412174105


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Surface
Color
Black
Overall Length
22.75"
Overall Width
14.63"
Bowl Depth
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB2550BK
Zoro #
G412174105
UPC #
664213539124
Country of Origin
Italy

Dimensions

Overall Length
22.75"
Overall Width
14.63"
Bowl Depth
5"

Details

Body Material
Solid Surface
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.