Zoro Homepage

23 x 16 inch Semi-Recessed Drop-in Topmount Bathroom Sink Rectangular Porcelain Ceramic White

  • Mfr # RVB0824WH

  • Zoro # G312174106


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Color
White
Overall Length
23.37"
Overall Width
16.37"
Bowl Depth
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB0824WH
Zoro #
G312174106
UPC #
664213540021
Country of Origin
China

Dimensions

Overall Length
23.37"
Overall Width
16.37"
Bowl Depth
6.25"

Details

Body Material
Porcelain
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.