
23 x 17 inch Granite Composite Undermount Single Bowl Kitchen Sink Midnight Black
Mfr # RVG2023BK
Zoro # G812174248
product price: $319.00
/ea
Free Shipping & Returns
Key Features
Overall Length
22.87"
Body Material
Granite Composite
Overall Width
17.33"
Bowl Depth
8.2"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2023BK
Zoro #
G812174248
UPC #
664213540335
Country of Origin
Italy
Dimensions
Overall Length
22.87"
Overall Width
17.33"
Bowl Depth
8.2"
Details
Body Material
Granite Composite
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.