23 x 20 inch RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Gauge Stainless Steel

  • Mfr # RVH8203

  • Zoro # G012174239


product price:  $461.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23"
Body Material
Stainless Steel
Overall Width
20"
Bowl Depth
9"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVH8203
Zoro #
G012174239
UPC #
664213539834
Country of Origin
Viet Nam

Dimensions

Overall Length
23"
Overall Width
20"
Bowl Depth
9"

Details

Body Material
Stainless Steel
Color
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.