Zoro Homepage

23"x19"x13" Deep Laundry Utility Workstation Sink Undermount 16 Gauge

  • Mfr # RVU6320

  • Zoro # G7628014


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Front to Back (In)
19.5
Inside Corners
Rounded (tight radius)
Sink Installation
Undermount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVU6320
Zoro #
G7628014
UPC #
850003787268
Country of Origin
China

Dimensions

Bowl Depth (In)
9 (L), 7(M), 9(R)
Minimum Cabinet Size
39
Sink Thickness
16 Gauge
Width (In)
35

Details

Material
Stainless Steel
Finish
Stainless Steel
Front to Back (In)
19.5
Inside Corners
Rounded (tight radius)
Sink Installation
Undermount
Number of Bowls
3
Weight (lbs)
62
Collection
Forma

Description

The Forma sink line from Ruvati is specially designed for your home laundry, mud room or utility room. The 12 or 13 inch bowl depth can fit large buckets, and gives you ample space to wash laundry or your boots, or anything else you need to do in a utility sink. The T-304 grade 16 gauge thick stainless steel construction makes it a heavy duty sink for your mud room. The stainless steel rinse grid protects the bottom of the sink, and allows free flow of water even when your sink is full. The basket strainer drain traps dirt and waste and can be easily lifted and emptied into your trash. With the Ruvati Forma sink bring out the true utility of your laundry or mud room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.