Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 x 16 inch Semi-Recessed Drop-in Topmount Bathroom Sink Rectangular Ceramic with Overflow White

  • Mfr # RVB0923WH

  • Zoro # G412174112


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Color
White
Overall Length
24.12"
Overall Width
15.87"
Bowl Depth
7.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB0923WH
Zoro #
G412174112
UPC #
664213540038
Country of Origin
China

Dimensions

Overall Length
24.12"
Overall Width
15.87"
Bowl Depth
7.12"

Details

Body Material
Porcelain
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.