24 x 20 inch Drop-in 16 Gauge Stainless Steel Rounded Corners Topmount Kitchen Sink Single Bowl

  • Mfr # RVH8014

  • Zoro # G512174241


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24"
Body Material
Stainless Steel
Overall Width
20"
Bowl Depth
9"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVH8014
Zoro #
G512174241
UPC #
664213539810
Country of Origin
Viet Nam

Dimensions

Overall Length
24"
Overall Width
20"
Bowl Depth
9"

Details

Body Material
Stainless Steel
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.