
25 inch Gunmetal Black Stainless Steel Drop-in Topmount Kitchen Sink Single Bowl
Mfr # RVH5007BL
Zoro # G212174220
product price:Â $513.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Bowl Depth
9"
Color
Gunmetal Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH5007BL
Zoro #
G212174220
UPC #
664213537618
Country of Origin
Thailand
Dimensions
Overall Length
25"
Overall Width
22"
Bowl Depth
9"
Details
Body Material
Stainless Steel
Color
Gunmetal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.