
27 x 20 inch Drop-in 16 Gauge Stainless Steel Rounded Corners Topmount Kitchen Sink Single Bowl
Mfr # RVH8017
Zoro # G312174182
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24"
Body Material
Stainless Steel
Overall Width
20"
Bowl Depth
9"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH8017
Zoro #
G312174182
UPC #
664213539827
Country of Origin
Viet Nam
Dimensions
Overall Length
24"
Overall Width
20"
Bowl Depth
9"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.