
27 x 20 inch Drop-in Topmount Granite Composite Single Bowl Kitchen Sink Midnight Black
Mfr # RVG1027BK
Zoro # G712174218
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27"
Body Material
Granite Composite
Bowl Depth
8"
Color
Midnight Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1027BK
Zoro #
G712174218
UPC #
664213538745
Country of Origin
Italy
Dimensions
Overall Length
27"
Overall Width
20"
Bowl Depth
8"
Details
Body Material
Granite Composite
Color
Midnight Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.