
27 x 20 inch RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Gauge Stainless Steel
Mfr # RVH8207
Zoro # G912174162
product price:Â $470.99
/ea
Free Shipping & Returns
Key Features
Overall Length
27"
Body Material
Stainless Steel
Overall Width
20"
Bowl Depth
9"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH8207
Zoro #
G912174162
UPC #
664213539858
Country of Origin
Viet Nam
Dimensions
Overall Length
27"
Overall Width
20"
Bowl Depth
9"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.