
30-inch Granite Composite Workstation White Dual Mount Kitchen Sink
Mfr # RVG2310WH
Zoro # G312174175
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Overall Length
29.5"
Body Material
Granite Composite
Overall Width
18.5"
Bowl Depth
10"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2310WH
Zoro #
G312174175
UPC #
664213540144
Country of Origin
Italy
Dimensions
Overall Length
29.5"
Overall Width
18.5"
Bowl Depth
10"
Details
Body Material
Granite Composite
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.