Zoro Homepage

30 x 14 inch Gunmetal Black Stainless Steel Rectangular Bathroom Sink Undermount

  • Mfr # RVH6120BL

  • Zoro # G512174098


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Color
Black
Overall Length
30"
Overall Width
14"
Bowl Depth
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH6120BL
Zoro #
G512174098
UPC #
664213539704
Country of Origin
Viet Nam

Dimensions

Overall Length
30"
Overall Width
14"
Bowl Depth
6"

Details

Body Material
Stainless Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.