
30"Farmhouse Offset Drain Kitchen Sink Sgl Bowl White, Right Drain
Mfr # RVL2018WR
Zoro # G7630428
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Fireclay
Collection
Fiamma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2018WR
Zoro #
G7630428
UPC #
850003787947
Country of Origin
Italy
Details
Finish
White
Material
Fireclay
Collection
Fiamma
Description
The Fiamma FIREclay kitchen sink from Ruvati sets a new standard in home kitchen design. Handbuilt in ITALY by skilled artisans who have mastered their craftsmanship over generations, Ruvati fireclay sinks are at the pinnacle of art and form. The raw clay used in Ruvati's fireclay sinks is a unique natural white clay found only in a few regions in the world, including Italy. The clay is fired at an extemely high temperature of 2900 degrees Fahrenheit for 28 hours giving the solid sink exceptional strength and durability. During the process the surface of the sink fuses with the interior, giving an enamel surface that is completely resistant to chips, cracks, abrasions and scratches. These properties make Ruvati fireclay sinks a superior choice compared to alternative materials such as cast iron enamel and ceramic sinks which can easily chip or crack. This OFFSET DRAIN fireclay sink is designed to maximize the utility of a large farmhouse sink. The drain is located on the right side of the sink, and the bottom is inclined towards the drain, allowing perfect water drainage. The offset drain also gives you more functional space both inside and under the sink. The 9" internal bowl depth makes it easy to stack dishes or clean large pots and pans. For more than 200 years, fireclay sinks have been renowned for their strength and practicality in European kitchens and farmhouses. Ruvati's Fiamma fireclay sink now brings this timeless classic to the modern American kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.