Zoro Homepage

30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Horizon Gray

  • Mfr # RVL2100GR

  • Zoro # G7630552


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Finish
Horizon Gray
Material
Fireclay
Collection
Fiamma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVL2100GR
Zoro #
G7630552
UPC #
610370722732
Country of Origin
Italy

Details

Finish
Horizon Gray
Material
Fireclay
Collection
Fiamma

Description

The Fiamma FIREclay kitchen sink from Ruvati sets a new standard in home kitchen design. Handbuilt in ITALY by skilled artisans who have mastered their craftsmanship over generations, Ruvati fireclay sinks are at the pinnacle of art and form. The raw clay used in Ruvati's fireclay sinks is a unique natural white clay found only in a few regions in the world, including Italy. The clay is fired at an extemely high temperature of 2900 degrees Fahrenheit giving the solid sink exceptional strength and durability. During the process the surface of the sink fuses with the interior, giving an enamel surface that is completely resistant to chips, cracks, abrasions and scratches. These properties make Ruvati fireclay sinks a superior choice compared to alternative materials such as cast iron enamel and ceramic sinks which can easily chip or crack. Ruvati is one of the few manufacturers to source their fireclay sinks from Italy, one of the few regions in the world that produces true fireclay. Alternative ceramic sinks from competitors, sourced from other regions of the world such as Asia and Middle East, may look similar to fireclay, but are not anywhere close to the strength and durability offered by true Italian fireclay sinks. This Fiamma sink comes in a large size of 30" wide by 20" front-to-back giving you ample sink space. The 9" internal bowl depth makes it easy to stack dishes or clean large pots and pans. Another unique feature of the sink is the reversible design. One side is a smooth flat finish and the other side has a decorative fluted design. Based on your design preference you can choose to install the sink either way. For more than 200 years, fireclay sinks have been renowned for their strength and practicality in European kitchens and farmhouses. Ruvati's Fiamma fireclay sink now brings this timeless farmhouse classic to the modern American kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.