Zoro Homepage

32 x 19 inch epiGranite Undermount Granite Composite Single Bowl Kitchen Sink Carnelian Red

  • Mfr # RVG2033RD

  • Zoro # G812174255


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Overall Length
31.75"
Body Material
Granite Composite
Overall Width
19.25"
Bowl Depth
9"
Color
Carnelian Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG2033RD
Zoro #
G812174255
UPC #
664213540434
Country of Origin
Italy

Dimensions

Overall Length
31.75"
Overall Width
19.25"
Bowl Depth
9"

Details

Body Material
Granite Composite
Color
Carnelian Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.