
32 x 19 inch Granite Composite Undermount Double Bowl Kitchen Sink Arctic White
Mfr # RVG2388WH
Zoro # G312174199
product price: $469.00
/ea
Free Shipping & Returns
Key Features
Overall Length
31.75"
Body Material
Granite Composite
Overall Width
19.13"
Bowl Depth
9"
Color
Arctic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2388WH
Zoro #
G312174199
UPC #
664213540465
Country of Origin
Italy
Dimensions
Overall Length
31.75"
Overall Width
19.13"
Bowl Depth
9"
Details
Body Material
Granite Composite
Color
Arctic White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.