
32in. Glass Rinser and Sink Combo Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl
Mfr # RVH8512
Zoro # G512174173
product price:Â $679.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32"
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH8512
Zoro #
G512174173
UPC #
664213539520
Country of Origin
Viet Nam
Dimensions
Overall Length
32"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Description
32 in. Glass Rinser and Sink Combo Workstation Ledge Undermount 16 Gauge Stainless Steel Kitchen Sink Single Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.