
33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink
Mfr # RVH8059
Zoro # G7630412
product price: $519.00
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Material
Stainless Steel
Collection
Tirana Neo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH8059
Zoro #
G7630412
UPC #
610370722008
Country of Origin
China
Details
Finish
Stainless Steel
Material
Stainless Steel
Collection
Tirana Neo
Description
This Ruvati sink from the Tirana series features a unique platform divide - a 3" wide textured divide that forms a platform on which you can sit those large pasta pots as you fill them with water. The platform divide is also recessed - it is 4 inches lower than the rim. The extra clearance is a blessing when you are washing those large pots and pans. This Tirana sink comes pre-drilled with two holes for faucet and soap dispenser installation. The sink comes in a standard 33-inch by 22-inch dimension, so it will retro-fit into existing cutouts from most old overmount sink. The sink features a thick solid 8 gauge rim all around that sits topmount on your countertop. The rest of the sink is constructed from 16 gauge stainless steel, one of the thickest steel available for residential kitchens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.