Zoro Homepage

33 in. Workstation Dual Tier Double Bowl Low Divide Undermount 16 Gauge SS Kitchen Sink

  • Mfr # RVH8255

  • Zoro # G512174234


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH8255
Zoro #
G512174234
UPC #
664213537533
Country of Origin
Viet Nam

Dimensions

Overall Length
33"
Overall Width
19"
Bowl Depth
10"

Details

Body Material
Stainless Steel
Color
Stainless Steel

Description

33 in. Workstation Dual Tier Double Bowl Low Divide Undermount 16 Gauge Stainless Steel Kitchen Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.