
33-inch epiRock Workstation Warm White Double Bowl Topmount Kitchen Sink
Mfr # RVG1327WB
Zoro # G412174181
product price: $449.00
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Body Material
Composite
Overall Width
22"
Bowl Depth
10"
Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1327WB
Zoro #
G412174181
UPC #
664213538929
Country of Origin
China
Dimensions
Overall Length
33"
Overall Width
22"
Bowl Depth
10"
Details
Body Material
Composite
Color
Warm White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.