
33 inch Fireclay Workstation Farmhouse Kitchen Sink Apron Front Single Bowl Biscuit Sand
Mfr # RVL2387BS
Zoro # G412174235
product price: $899.00
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Body Material
Fireclay
Overall Width
20"
Bowl Depth
10"
Color
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVL2387BS
Zoro #
G412174235
UPC #
664213539629
Country of Origin
Italy
Dimensions
Overall Length
33"
Overall Width
20"
Bowl Depth
10"
Details
Body Material
Fireclay
Color
Biscuit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.