
33-inch Granite Composite Workstation Drop-in Topmount Kitchen Sink Urban Gray
Mfr # RVG1306UG
Zoro # G012174277
product price: $499.00
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Body Material
Granite Composite
Overall Width
22"
Bowl Depth
8.25"
Color
Urban Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1306UG
Zoro #
G012174277
UPC #
664213540540
Country of Origin
Italy
Dimensions
Overall Length
33"
Overall Width
22"
Bowl Depth
8.25"
Details
Body Material
Granite Composite
Color
Urban Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.