
33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black
Mfr # RVG2306BK
Zoro # G612174233
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32"
Body Material
Granite Composite
Bowl Depth
9.25"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2306BK
Zoro #
G612174233
UPC #
664213540571
Country of Origin
Italy
Dimensions
Overall Length
32"
Overall Width
19.25"
Bowl Depth
9.25"
Details
Body Material
Granite Composite
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.