
33 x 19 inch Granite Composite Undermount Single Bowl Kitchen Sink Urban Gray
Mfr # RVG2080UG
Zoro # G912174230
product price: $399.00
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Body Material
Granite Composite
Bowl Depth
10"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2080UG
Zoro #
G912174230
UPC #
664213540625
Country of Origin
Italy
Dimensions
Overall Length
33"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Granite Composite
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.