
33 x 22 inch epiGranite Drop-in Topmount Granite Composite Single Bowl Kitchen Sink Urban Gray
Mfr # RVG1080UG
Zoro # G012174161
product price:Â $399.00
/ea
Free Shipping & Returns
Key Features
Overall Length
30.25"
Body Material
Granite Composite
Bowl Depth
10"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1080UG
Zoro #
G012174161
UPC #
664213540601
Country of Origin
Italy
Dimensions
Overall Length
30.25"
Overall Width
22"
Bowl Depth
10"
Details
Body Material
Granite Composite
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.