
36-inch Workstation 60/40 Double Bowl Undermount 16 Gauge Stainless Steel Kitchen Sink
Mfr # RVH8359
Zoro # G912174254
product price:Â $593.37
/ea
Free Shipping & Returns
Key Features
Overall Length
36"
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH8359
Zoro #
G912174254
UPC #
664213537496
Country of Origin
Viet Nam
Dimensions
Overall Length
36"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.