Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS

  • Mfr # RVH8333

  • Zoro # G7629283


product price: $990.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Material
Stainless Steel
Collection
Dual-Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH8333
Zoro #
G7629283
UPC #
610370722183
Country of Origin
China

Details

Finish
Stainless Steel
Material
Stainless Steel
Collection
Dual-Tier

Description

Ruvati takes kitchen functionality to a whole new level with this 45" long workstation sink that converts your kitchen sink to a full-fledged work space. The sink comes with an array of built-in accessories and two tiered tracks on the front and back for the accessories to slide on. Both the included cutting boards will fit on either top or lower track, so you can slide one on top of the other. The cutting boards are flat on one side, but when flipped, convert into a tray with raised edges. When you need more countertop space, the two cutting boards placed side by side on the top or lower track will cover almost your entire sink. Now you can use all that extra space for food-prep, or for entertaining guests by turning the cutting boards over into trays and placing plates, cups or serving dishes on them. The reversible cutting boards are constructed of sapele wood (African Mahogany) - a luxurious hardwood that has a beautiful finish and handles water well. Also included with the workstation sink are two stainless steel colanders - one deep and one shallow that slide on the lower track. The roll-up rack fits on the top track and is ideal as a dish drying rack. It is constructed of stainless steel bars and a flexible silicone frame allowing you to fold it to the right size or roll it up tightly for storage when not in use. Two stainless steel rinse grids sit on the bottom of the sink and covers the entire bottom of the sink bowl. The grids protect the sink bottom during daily use, and allows you to dry dishes or large pots and pans. The large size of the sink means you can easily install two kitchen faucets with it, allowing two people to work at the same time. The 10" deep bowl gives you plenty of space in the sink. The bottom of the sink is engineered for perfect water drainage. It features a 1" slope from one end of the sink to the drain. The sink is reversible so it can be installed with the drain on left side or right side. With the extra large size and all the built-in accessories, the Ruvati Workstation sink truly redefines your kitchen space and experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.