Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66-inch Matte White epiStone Solid Surface Oval Freestanding Bath Tub Canali

  • Mfr # RVB6719WH

  • Zoro # G712174324


product price: $3,990.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Solid Surface
Color
White
Overall Length
66.5"
Overall Width
31.33"
Bowl Depth
17.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB6719WH
Zoro #
G712174324
UPC #
664213539070
Country of Origin
Italy

Dimensions

Overall Length
66.5"
Overall Width
31.33"
Bowl Depth
17.63"

Details

Body Material
Solid Surface
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.