Zoro Homepage

69-inch White epiStone Solid Surface Oval Freestanding Bath Tub Viola

  • Mfr # RVB6732WH

  • Zoro # G112174320


product price: $3,990.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Body Material
Solid Surface
Color
White
Overall Length
69"
Overall Width
31.5"
Bowl Depth
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB6732WH
Zoro #
G112174320
UPC #
664213539087
Country of Origin
Italy

Dimensions

Overall Length
69"
Overall Width
31.5"
Bowl Depth
23"

Details

Body Material
Solid Surface
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.