Deep Basket Strainer Drain for Kitchen Sinks all Metal with Stopper 3-1/2 inch Stainless Steel

  • Mfr # RVA1027ST

  • Zoro # G612174356


product price:  $49.00
/ea

Key Features

Pipe Dia. - Drains
3"
Material of Construction - Drains
Stainless Steel
Length - Drains
3"
Height (In.)
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVA1027ST
Zoro #
G612174356
UPC #
664213538073
Country of Origin
Viet Nam

Dimensions

Pipe Dia. - Drains
3"
Length - Drains
3"
Height (In.)
3"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.