Garbage Disposal Flange with Basket Strainer and Stopper Brushed Gold Satin Brass

  • Mfr # RVA1042GG

  • Zoro # G112174351


product price: $72.45
/ea

Key Features

Pipe Dia. - Drains
4.5"
Material of Construction - Drains
Stainless Steel
Color - Drains
Matte Gold Brass Tone
Length - Drains
3.5"
Height (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1042GG
Zoro #
G112174351
UPC #
664213538097
Country of Origin
Viet Nam

Dimensions

Pipe Dia. - Drains
4.5"
Length - Drains
3.5"
Height (In.)
4"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Matte Gold Brass Tone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.