
Hex Bottom 30-inch Scratch Resistant Embossed Texture Kitchen Sink Stainless Steel
Mfr # RVH7630
Zoro # G212174190
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30"
Body Material
Stainless Steel
Overall Width
18"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH7630
Zoro #
G212174190
UPC #
664213539254
Country of Origin
Viet Nam
Dimensions
Overall Length
30"
Overall Width
18"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.