Zoro Homepage

Kitchen Sink Hole Plug Stainless Steel

  • Mfr # RVA1017

  • Zoro # G312174380


product price: $16.00
/ea

Key Features

Length (In.)
2"
Material of Construction
Stainless Steel
Color/Finish
Stainless Steel
Depth
2"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1017
Zoro #
G312174380
UPC #
664213537946
Country of Origin
Viet Nam

Dimensions

Length (In.)
2"
Depth
2"
Width
2"

Details

Material of Construction
Stainless Steel
Color/Finish
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.