Plug Stopper Lid for Extended Deep Garbage Disposal Flange Gunmetal Black Stainless Steel

  • Mfr # RVA1006BL

  • Zoro # G312174373


product price: $24.00
/ea

Key Features

Length (In.)
3"
Material of Construction
Stainless Steel
Color/Finish
Gunmetal Black
Depth
3"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1006BL
Zoro #
G312174373
UPC #
664213539230
Country of Origin
Viet Nam

Dimensions

Length (In.)
3"
Depth
3"
Width
3"

Details

Material of Construction
Stainless Steel
Color/Finish
Gunmetal Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.