
Sink, Granite Composite, 17.25" W x 17.25" L x
Mfr # RVG2018WH
Zoro # G712174133
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Material
Granite Composite
Bowl Depth
8.5"
Overall Width
17.25"
Overall Length
17.25"
Color
Arctic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2018WH
Zoro #
G712174133
UPC #
664213540304
Country of Origin
Italy
Dimensions
Bowl Depth
8.5"
Overall Width
17.25"
Overall Length
17.25"
Details
Material
Granite Composite
Color
Arctic White
Item
Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.