Zoro Homepage

Sink, Granite Composite, 17.33" W x 21.25" L x

  • Mfr # RVG2022WH

  • Zoro # G412174129


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Material
Granite Composite
Bowl Depth
8.5"
Overall Width
17.33"
Overall Length
21.25"
Color
Arctic White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG2022WH
Zoro #
G412174129
UPC #
664213540328
Country of Origin
Italy

Dimensions

Bowl Depth
8.5"
Overall Width
17.33"
Overall Length
21.25"

Details

Material
Granite Composite
Item
Sink
Color
Arctic White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.