
Sink, Granite Composite, 20" W x 16" L x
Mfr # RVG1016BR
Zoro # G912174124
product price: $329.00
/ea
Free Shipping & Returns
Key Features
Material
Granite Composite
Bowl Depth
8"
Overall Width
20"
Overall Length
16"
Color
Berry Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1016BR
Zoro #
G912174124
UPC #
664213540168
Country of Origin
Italy
Dimensions
Bowl Depth
8"
Overall Width
20"
Overall Length
16"
Details
Material
Granite Composite
Item
Sink
Color
Berry Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.