Zoro Homepage

Sink, Granite Composite, 20" W x 18.5" L x

  • Mfr # RVG1018BK

  • Zoro # G312174151


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Material
Granite Composite
Bowl Depth
8.5"
Overall Width
20"
Overall Length
18.5"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG1018BK
Zoro #
G312174151
UPC #
664213540274
Country of Origin
Italy

Dimensions

Bowl Depth
8.5"
Overall Width
20"
Overall Length
18.5"

Details

Material
Granite Composite
Color
Black
Item
Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.