
Sink, Stainless Steel, 15" W x 15" L x
Mfr # RVH7015
Zoro # G012174147
product price: $249.00
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Bowl Depth
8"
Overall Width
15"
Overall Length
15"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH7015
Zoro #
G012174147
UPC #
664213538325
Country of Origin
Viet Nam
Dimensions
Bowl Depth
8"
Overall Width
15"
Overall Length
15"
Details
Material
Stainless Steel
Item
Sink
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.