Zoro Homepage

Sink, Stainless Steel, 15" W x 15" L x

  • Mfr # RVH8115BL

  • Zoro # G912174155


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Bowl Depth
9"
Overall Width
15"
Overall Length
15"
Color
Gunmetal Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH8115BL
Zoro #
G912174155
UPC #
664213539544
Country of Origin
Thailand

Dimensions

Bowl Depth
9"
Overall Width
15"
Overall Length
15"

Details

Material
Stainless Steel
Color
Gunmetal Black
Item
Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.