
Sink, Stainless Steel, 18" W x 14" L x
Mfr # RVH7114BL
Zoro # G412174136
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Bowl Depth
8"
Overall Width
18"
Overall Length
14"
Color
Gunmetal Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH7114BL
Zoro #
G412174136
UPC #
664213539643
Country of Origin
Thailand
Dimensions
Bowl Depth
8"
Overall Width
18"
Overall Length
14"
Details
Material
Stainless Steel
Color
Gunmetal Black
Item
Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.