Zoro Homepage

Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS

  • Mfr # RVU6022

  • Zoro # G7628048


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Bowl Depth (In)
10
Minimum Cabinet Size
36
Weight (lbs)
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVU6022
Zoro #
G7628048
UPC #
850003787435
Country of Origin
China

Dimensions

Bowl Depth (In)
10
Minimum Cabinet Size
36
Width (In)
33

Details

Material
Stainless Steel
Finish
Stainless Steel
Weight (lbs)
110
Collection
Forma
Sink Installation
Farmhouse
Inside Corners
Rounded (tight radius)
Number of Bowls
1
Front to Back (In)
20

Description

A new landmark in overmount design. The deep, square bowls and zero-radius corners of the Tirana series will easily drop into the trendiest of kitchens. Each Tirana sink comes pre-drilled with a single hole for faucet installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.