Zoro Homepage

GripSafe Handle Assist - 22in, Black

  • Mfr # R222

  • Zoro # G416559724


product price: $38.69
/ea

Key Features

Depth
10.8 in
Length
23 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R222
Zoro #
G416559724
UPC #
601320562225
Country of Origin
China

Dimensions

Depth
10.8 in
Length
23 in

Details

Color
Black
Material
Aluminum

Description

Black RV GripSafe Handrail Assist 22 long, including mounting brackets. Extends 10 from the wall. Use for entering & exiting the RV. This patented design provides positive latching for safe grip - no jiggling. Notched grip for a confident grip. Folds and locks flat, left or right. Comes fully assembled and includes installation instructions, mounting hardware, and drilling template. Brackets cover old hole pattern. Aluminum powder coated tubing with molded vinyl hand grip that resists the elements. 1 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.